1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09775255
25 mm 5C Round Collet 1.047-24 Internal Thread Size, Steel
Mi Item #
11734675
MFR #
09775255
Price
$17.73
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09775255
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09775255
25 mm 5C Round Collet 1.047-24 Internal Thread Size, Steel
Mi Item #
11734675
MFR #
09775255
Mfr description
09775255 09775255 25MM 5C METRIC COLLET0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.73
/each
Add to Cart
Specifications
Dimensions
External Thread Size
1.240-20
Internal Thread Size
1.047-24
Size
25.00 mm
Details
Material
Steel
PSC Code
5136
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items