1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09795022
Poly Bag - 2 in Width, 2 in Length, 2 mm Thickness
MI ITEM #
11734679
MFR #
09795022
List Price
$22.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09795022
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09795022
Poly Bag - 2 in Width, 2 in Length, 2 mm Thickness
MI ITEM #
11734679
MFR #
09795022
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$22.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09795022 09795022 2 X 2 2 MIL. 1000CS RE
Specifications
Width
2 in
Length
2 in
Thickness
2 mm
Bag Closure Type
Self Seal
Package Type
Polybag
Grade
Regular
Package Quantity
1000 Per Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data