Motion
09795113
Poly Bag - 4 in Width, 6 in Length, 2 mm Thickness
MI ITEM #11734682
MFR #09795113
Price$67.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 4 in Width, 6 in Length, 2 mm Thickness
MI ITEM #11734682
MFR #09795113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.58/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    2 mm
  • Width
    4 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Regular
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag

Overview

Mfr description
09795113 09795113 4X6 2 MIL PREM 1000CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought