1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09795154
Poly Bag - 5 in Width, 8 in Length, 2 mm Thickness
MI ITEM #
11734683
MFR #
09795154
Price
$89.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09795154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09795154
Poly Bag - 5 in Width, 8 in Length, 2 mm Thickness
MI ITEM #
11734683
MFR #
09795154
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$89.23
/each
Qty
Add to Cart
Specifications
Dimensions
Length
8 in
Thickness
2 mm
Width
5 in
Details
Bag Closure Type
Self Seal
Grade
Regular
Package Quantity
1000 Per Case
Package Type
Polybag
Overview
Mfr description
09795154 09795154 5 X 8 2 MIL 1000CS REC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought