Motion
09795253
Poly Bag - 9 in Width, 12 in Length, 2 mm Thickness
MI ITEM #11734686
MFR #09795253
Price$228.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 9 in Width, 12 in Length, 2 mm Thickness
MI ITEM #11734686
MFR #09795253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.10/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    2 mm
  • Width
    9 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Regular
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag

Overview

Mfr description
09795253 09795253 9 X 12 2 MIL 1000CS RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought