Motion
09795394
Poly Bag - 4 in Width, 6 in Length, 4 mm Thickness
Mi Item #11734691
MFR #09795394
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 4 in Width, 6 in Length, 4 mm Thickness
Mi Item #11734691
MFR #09795394

Mfr description
09795394 09795394 4 X 6 4 MIL. 1000CS RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    4 mm
  • Width
    4 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)