Motion
09795410
Poly Bag - 6 in Width, 8 in Length, 4 mm Thickness
MI ITEM #11734692
MFR #09795410
Price$247.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 6 in Width, 8 in Length, 4 mm Thickness
MI ITEM #11734692
MFR #09795410

Mfr description
09795410 09795410 6 X 8 4 MIL. 1000CS RE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.18/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    4 mm
  • Width
    6 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)