Motion
09795451
Poly Bag - 6 in Width, 9 in Length, 4 mm Thickness
Mi Item #11734693
MFR #09795451
Price$293.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 6 in Width, 9 in Length, 4 mm Thickness
Mi Item #11734693
MFR #09795451

Mfr description
09795451 09795451 6 X 9 4 MIL 1000CS REC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.73/each

Specifications

Dimensions

  • Length
    9 in
  • Thickness
    4 mm
  • Width
    6 in

Details

  • Bag Closure Type
    Self Seal
  • Grade
    Heavy-Duty
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)