1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09795576
Poly Bag - 3 in Width, 4 in Length, 2 mm Thickness
MI ITEM #
11734697
MFR #
09795576
Price
$48.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09795576
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09795576
Poly Bag - 3 in Width, 4 in Length, 2 mm Thickness
MI ITEM #
11734697
MFR #
09795576
Mfr description
09795576 09795576 3X4 WHITE BLCK 1000CS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$48
.05
/each
Add to Cart
Specifications
Dimensions
Length
4 in
Thickness
2 mm
Width
3 in
Details
Bag Closure Type
Self Seal
Grade
Regular w/White Marking Block
Package Quantity
1000 Per Case
Package Type
Polybag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items