Motion
09834771
6" Stainless Steel Dial Height Gage;0.001" Graduation, Dial Display
MI ITEM #11734709
MFR #09834771
List Price$144.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Stainless Steel Dial Height Gage;0.001" Graduation, Dial Display
MI ITEM #11734709
MFR #09834771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.45/each for your price

Overview

Mfr description
09834771 09834771 6" DIAL HEIGHT GAGE0
  • Dial height gages with a dial only are used for reading fine graduations of measurement and are adjusted manually

Specifications

  • Data Output
    No
  • Display Type
    Dial
  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text