1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09842246
12mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 53,400 Lb Breaking Strength, 1 Rounded End
MI ITEM #
11734721
MFR #
09842246
Price
$2.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Value Collection 09842246
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09842246
12mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 53,400 Lb Breaking Strength, 1 Rounded End
MI ITEM #
11734721
MFR #
09842246
Mfr description
09842246 09842246 M12 X 25 METRIC DOWEL
Standard pull out styles are designed for easy removal when frequent reassembly is required
They have a smooth finish and are used in applications featuring a through-hole.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.35
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
53400.00
Pin Length
25.00 mm
Details
End Type
1 Threaded
Fastener Standard
DIN 6325
Hardness
C 58-62
Material
Alloy Steel
Product Types
Standard Pull Out
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items