Motion
09842618
25mm Diam x 90mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 232,000 Lb Breaking Strength, 1 Rounded End
MI ITEM #11734758
MFR #09842618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm Diam x 90mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 232,000 Lb Breaking Strength, 1 Rounded End
MI ITEM #11734758
MFR #09842618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09842618 09842618 M25 X 90 METRIC DOWEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    232000.00
  • End Type
    1 Threaded
  • Fastener Standard
    DIN 6325
  • Hardness
    C 58-62
  • Pin Length
    90.00 mm
  • System of Measurement
    Metric
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text