Motion
09850447
1,025 Piece, #8x3/4 to 1/4x2, Steel Sheet Metal Screw Assortment Hex Washer Head, Hex Drive, 1/2 to 2" Long, Zinc-Plated Finish
Mi Item #11734772
MFR #09850447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,025 Piece, #8x3/4 to 1/4x2, Steel Sheet Metal Screw Assortment Hex Washer Head, Hex Drive, 1/2 to 2" Long, Zinc-Plated Finish
Mi Item #11734772
MFR #09850447

Mfr description
09850447 09850447 16 ITEMS 1025 PIECES H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Screw Size
    1/4x2 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #8x3/4 in
  • Sizes Included
    #10 x 1-1/2 in, #10x1/2 in, #10x5/8 in, #10x3/4 in, #10x1 in, #12 x 1-1/2 in, #12x3/4 in, #12x1 in, #12x2 in, #8x3/4 in, #8x1 in, #8x2 in, 1/4 x 1-1/2 in, 1/4x3/4 in, 1/4x1 in, 1/4x2

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Number Of Pieces
    1,025
  • Type
    Sheet Metal Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)