Motion
09850454
665 Piece, 1/8 to 2", SpRing Assortment Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11734773
MFR #09850454
Price$1,076.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
665 Piece, 1/8 to 2", SpRing Assortment Steel, Snap External Retaining Ring Assortment Includes Compartmented Case
Mi Item #11734773
MFR #09850454

Mfr description
09850454 09850454 32 ITEMS 665 PIECES EX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,076.30/each

Specifications

Dimensions

  • Maximum Nominal Size
    2 in
  • Minimum Nominal Size
    1/8 in
  • Nominal Sizes Included
    1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16

Details

  • Includes
    Compartmented Case
  • Material
    Spring Steel
  • Material Grade
    SAE 1060-1090
  • Number Of Pieces
    665
  • Type
    Snap External Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)