Motion
09850462
640 Piece, 1/4 to 2-1/8", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11734774
MFR #09850462
Price$1,190.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
640 Piece, 1/4 to 2-1/8", SpRing Assortment Steel, Snap Internal Retaining Ring Assortment Includes Compartmented Case
MI ITEM #11734774
MFR #09850462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,190.45/each

Specifications

Dimensions

  • Maximum Nominal Size
    2-1/8 in
  • Minimum Nominal Size
    1/4 in
  • Nominal Sizes Included
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 29/64 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8

Details

  • Includes
    Compartmented Case
  • Material
    Spring Steel
  • Material Grade
    SAE 1060-1090
  • Number Of Pieces
    640
  • Type
    Snap Internal Retaining Rings

Overview

Mfr description
09850462 09850462 32 ITEMS 640 PIECES IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought