Motion
09850470
359 Piece, 1/8 to 1" Pin Diam, Hitch Pin Assortment 1/16 to 7/8" Long, Spring Wire, Zinc Plated
Mi Item #11734775
MFR #09850470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
359 Piece, 1/8 to 1" Pin Diam, Hitch Pin Assortment 1/16 to 7/8" Long, Spring Wire, Zinc Plated
Mi Item #11734775
MFR #09850470

Mfr description
09850470 09850470 24 ITEMS 359 PIECES HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    7/8 in
  • Maximum Pin Diameter
    1 in
  • Minimum Length
    1/16 in
  • Minimum Pin Diameter
    1/8 in
  • Pin Sizes Included
    1/16 in; 7/64 in; 1/8 in; 3/16 in; 1/4 in; 5/16 in; 3/8 in; 1/2 in; 5/8 in; 3/4 in; 7/8

Details

  • Fastener Types Included
    Hitch Pins
  • Finish
    Zinc Plated
  • Includes
    Compartmented Storage Case
  • Material
    Spring Wire
  • Number Of Pieces
    359
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)