Motion
09870569
1-1/2" Barb, 1-1/2 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11734777
MFR #09870569
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Barb, 1-1/2 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11734777
MFR #09870569

Mfr description
09870569 09870569 1-1/2"PIPE X MIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Barb Size
    1.5 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)