Motion
09889056
M10x1.50mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
MI ITEM #11734828
MFR #09889056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
MI ITEM #11734828
MFR #09889056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09889056 09889056 DIN 933 M10X18 ZN CL 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM10x1.50 mm
  • Length
    18.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in17.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text