Motion
09890757
M12x1.75mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Uncoated, 19mm Hex
MI ITEM #11734927
MFR #09890757
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Uncoated, 19mm Hex
MI ITEM #11734927
MFR #09890757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
09890757 09890757 DIN 931 M12X110 PL STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM12x1.75 mm
  • Length
    110.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Uncoated
  • Fastener Standard
    DIN 931; ISO 4014
  • Hex Size
    in19.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought