Motion
09900523
36 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, 12µ (0.050"), 12µ (0.5-1"), 16µ (2"), 24µ (4"), 8µ (0.1-0.4") Tolerance, NIST Traceability Certification
MI ITEM #11735041
MFR #09900523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, 12µ (0.050"), 12µ (0.5-1"), 16µ (2"), 24µ (4"), 8µ (0.1-0.4") Tolerance, NIST Traceability Certification
MI ITEM #11735041
MFR #09900523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09900523 09900523 36 PIECE AS-1 RECTANG.

Specifications

  • Type
    Gage Block Set
  • Tolerance
    12 (0.050"); 12 (0.5-1"); 16 (2"); 24 (4"); 8 (0.1-0.4") in
  • Specification
    ASME B89.1.9-2002
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    36
  • Material
    Steel
  • Includes
    (1) 0.050, (1) 1.0, (1) 2.0, (1) 4.0, (5) 0.100-0.500 (with 0.100 Step), (9) 0.1001-0.1009 (with 0.0001 Step), (9) 0.101-0.109 (with 0.001 Step), (9) 0.110-0.190 (with 0.010 Step) in
  • Individually Serialized
    Yes
  • Grade
    AS-1
  • Style
    Fitted Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text