1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09900689
1/8" Pilot Diam x 1" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1" Shank Length, 2-3/4" OAL, Quick Change
MI ITEM #
11735046
MFR #
09900689
List Price
$9.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09900689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09900689
1/8" Pilot Diam x 1" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1" Shank Length, 2-3/4" OAL, Quick Change
MI ITEM #
11735046
MFR #
09900689
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09900689 09900689 1/8 X 1 IN. SH. SMALL
Specifications
Shank Diameter
1/4 in
Shank Length
1 in
Overall Length
2-3/4 in
Pilot Diameter
1/8 in
Pilot Length
1 in
PSC Code
5350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data