Motion
09903816
5 Piece Diamond Pattern File Set;5-1/2" Long, Coarse Coarseness, Set Includes Flat, Round, Square, Three Square
Mi Item #11735047
MFR #09903816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Diamond Pattern File Set;5-1/2" Long, Coarse Coarseness, Set Includes Flat, Round, Square, Three Square
Mi Item #11735047
MFR #09903816

Mfr description
09903816 09903816 5-1/2 X 2-3/4" COARSE
  • Diamond files are used for precision filing and shaping. They are electroplated with a diamond abrasive, making them highly durable when used on harder materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5-1/2 in
  • Length of Cut
    2-3/4 in

Details

  • Coarseness Of Cut
    Coarse
  • Includes
    Flat, Round, Square, Three Square
  • Number Of Pieces
    5
  • PSC Code
    5350
  • Type
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)