Motion
09903824
5 Piece Diamond Pattern File Set;5-1/2" Long, Medium Coarseness, Set Includes Flat, Half Round, Round, Square, Three Square
Mi Item #11735048
MFR #09903824
Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Diamond Pattern File Set;5-1/2" Long, Medium Coarseness, Set Includes Flat, Half Round, Round, Square, Three Square
Mi Item #11735048
MFR #09903824

Mfr description
09903824 09903824 5-1/2 X 2-3/4" MEDIUM
  • Diamond files are used for precision filing and shaping. They are electroplated with a diamond abrasive, making them highly durable when used on harder materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.15/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Length of Cut
    2-3/4 in

Details

  • Coarseness Of Cut
    Medium
  • Includes
    Flat, Half Round, Round, Square, Three Square
  • Number Of Pieces
    5
  • PSC Code
    5350
  • Type
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)