Motion
09903832
5 Piece Diamond Pattern File Set;5-1/2" Long, Fine Coarseness, Set Includes Flat, Round, Square, Three Square
MI ITEM #11735049
MFR #09903832
Price$65.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Diamond Pattern File Set;5-1/2" Long, Fine Coarseness, Set Includes Flat, Round, Square, Three Square
MI ITEM #11735049
MFR #09903832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.05/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Length of Cut
    2-3/4 in

Details

  • Coarseness Of Cut
    Fine
  • Includes
    Flat, Round, Square, Three Square
  • Number Of Pieces
    5
  • PSC Code
    5350
  • Type
    Diamond

Overview

Mfr description
09903832 09903832 5-1/2 X 2-3/4" FINE DI
  • Diamond files are used for precision filing and shaping. They are electroplated with a diamond abrasive, making them highly durable when used on harder materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought