Motion
09903923
5 Piece Diamond Pattern File Set;5-1/2" Long, Medium Coarseness, Set Includes Flat, Round, Square, Three Square
Mi Item #11735051
MFR #09903923
Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Diamond Pattern File Set;5-1/2" Long, Medium Coarseness, Set Includes Flat, Round, Square, Three Square
Mi Item #11735051
MFR #09903923

Mfr description
09903923 09903923 5 1/2"X1 5/8" MED DIAM
  • Diamond files are used for precision filing and shaping. They are electroplated with a diamond abrasive, making them highly durable when used on harder materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.63/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Length of Cut
    1-5/8 in

Details

  • Coarseness Of Cut
    Medium
  • Includes
    Flat, Round, Square, Three Square
  • Number Of Pieces
    5
  • PSC Code
    5350
  • Type
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)