Motion
09904301
#6-32 UNC, 1-1/4" Length Under Head Slotted Drive Machine Screw - Round Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11735069
MFR #09904301
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 1-1/4" Length Under Head Slotted Drive Machine Screw - Round Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11735069
MFR #09904301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
09904301 09904301 6-32X1-1/4" 316SS ROUN
  • Machine screws without washers can be used with both flat and lock washers
  • Round head types are dome shaped with flat bearing surfaces
  • They have higher head heights than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Round
  • Length Measurement Type
    Length Under Head
  • Material Grade
    316
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text