Motion
09904533
81 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, 12µ (0.050"), 12µ (0.45-1"), 16µ (2"), 20µ (3"), 24µ (4"), 8µ (0.1-0.4") Tolerance, NIST Traceability Certification
MI ITEM #11735080
MFR #09904533
List Price$480.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, 12µ (0.050"), 12µ (0.45-1"), 16µ (2"), 20µ (3"), 24µ (4"), 8µ (0.1-0.4") Tolerance, NIST Traceability Certification
MI ITEM #11735080
MFR #09904533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$480.93/each for your price

Overview

Mfr description
09904533 09904533 81 PIECE GRADE AS-1 RE

Specifications

  • Type
    Gage Block Set
  • Tolerance
    12 (0.050"); 12 (0.45-1"); 16 (2"); 20 (3"); 24 (4"); 8 (0.1-0.4") in
  • Specification
    ASME B89.1.9-2002
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    81
  • Material
    Steel
  • Includes
    (19) 0.050-0.950 (with 0.05 Step), (4) 1.000-4.000 (with 1.000 Step), (49) 0.101-0.149 (with 0.001 Step), (9) 0.1001-0.1009 (with 0.0001 Step) in
  • Individually Serialized
    Yes
  • Grade
    AS-1
  • Style
    Fitted Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text