Motion
09904558
81 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, 10µ (3"), 12µ (4"), 5µ (0.1-0.4"), 6µ (0.050"), 6µ (0.45-1"), 8µ (2") Tolerance, NIST Traceability Certification
MI ITEM #11735081
MFR #09904558
List Price$717.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, 10µ (3"), 12µ (4"), 5µ (0.1-0.4"), 6µ (0.050"), 6µ (0.45-1"), 8µ (2") Tolerance, NIST Traceability Certification
MI ITEM #11735081
MFR #09904558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$717.48/each for your price

Overview

Mfr description
09904558 09904558 81 PIECE GRADE 0 RECTA

Specifications

  • Type
    Gage Block Set
  • Tolerance
    10 (3"); 12 (4"); 5 (0.1-0.4"); 6 (0.050"); 6 (0.45-1"); 8 (2") in
  • Specification
    ASME B89.1.9-2002
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    81
  • Material
    Steel
  • Includes
    (19) 0.050-0.950 (with 0.05 Step), (4) 1.000-4.000 (with 1.000 Step), (49) 0.101-0.149 (with 0.001 Step), (9) 0.1001-0.1009 (with 0.0001 Step) in
  • Individually Serialized
    Yes
  • Grade
    0
  • Style
    Fitted Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought