Motion
09904905
4 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #11735082
MFR #09904905
Price$173.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 12" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #11735082
MFR #09904905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.00/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    4R
  • Head Material
    Cast Iron
  • Head Type
    Center; Protractor; Square
  • Number Of Pieces
    4

Overview

Mfr description
09904905 09904905 4 PC CAST COMBINATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought