Motion
09943911
Fine Filter Bag;Compatible with KUFO UFO-101 Dust Collector
MI ITEM #11735087
MFR #09943911
List Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Filter Bag;Compatible with KUFO UFO-101 Dust Collector
MI ITEM #11735087
MFR #09943911

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.00/each for your price

Overview

Mfr description
09943911 09943911 FINE FILTER BAG FOR UF

Specifications

  • Machine Compatibility
    KUFO UFO-101 Dust Collector
  • Micron Rating
    5.00 µm
  • Product Types
    Fine Filter Bag
  • PSC Code
    4130
  • Height
    34 in
  • Width
    19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text