Motion
09943929
Fine Filter Bag;Compatible with KUFO UFO-102B Dust Collector
Mi Item #11735088
MFR #09943929
Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Filter Bag;Compatible with KUFO UFO-102B Dust Collector
Mi Item #11735088
MFR #09943929

Mfr description
09943929 09943929 FINE FILTER BAG ACCESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.00/each

Specifications

Dimensions

  • Height
    34 in
  • Width
    19 in

Details

  • Machine Compatibility
    KUFO UFO-102B Dust Collector
  • Micron Rating
    5.00 µm
  • Product Types
    Fine Filter Bag
  • PSC Code
    4130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)