Motion
09943945
Fine Collecting Bag;Compatible with KUFO UFO-101 Dust Collector
Mi Item #11735089
MFR #09943945
Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Collecting Bag;Compatible with KUFO UFO-101 Dust Collector
Mi Item #11735089
MFR #09943945

Mfr description
09943945 09943945 FINE COLLECTING BAG AC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.40/each

Specifications

Dimensions

  • Height
    34 in
  • Width
    19 in

Details

  • Machine Compatibility
    KUFO UFO-101 Dust Collector
  • Micron Rating
    5.00 µm
  • Product Types
    Fine Collecting Bag
  • PSC Code
    4130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)