Motion
09943952
Fine Collecting Bag;Compatible with KUFO UFO-102B Dust Collector
MI ITEM #11735090
MFR #09943952
Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Collecting Bag;Compatible with KUFO UFO-102B Dust Collector
MI ITEM #11735090
MFR #09943952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$141.00/each

Specifications

Dimensions

  • Height
    34 in
  • Width
    19 in

Details

  • Machine Compatibility
    KUFO UFO-102B Dust Collector
  • Micron Rating
    5.00 µm
  • Product Types
    Fine Collecting Bag
  • PSC Code
    4130

Overview

Mfr description
09943952 09943952 FINE COLLECTING BAG AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought