Motion
09972340
18 Piece, 6 Inch Long Tool Steel Parallel Set 3/4 to 1-3/4 Inch High, 1/4 to 1/4 Inch Thick, 52-58 RC Hardness, Sold as 9 Pair
MI ITEM #11735093
MFR #09972340
List Price$283.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Piece, 6 Inch Long Tool Steel Parallel Set 3/4 to 1-3/4 Inch High, 1/4 to 1/4 Inch Thick, 52-58 RC Hardness, Sold as 9 Pair
MI ITEM #11735093
MFR #09972340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$283.35/each for your price

Overview

Mfr description
09972340 09972340 1/4X3/4"-1-3/4" 9/PR P

Specifications

  • Accuracy
    0.0010 in
  • Hardness
    52-58 Rc HBS
  • Includes
    Wooden Case
  • Material
    Tool Steel
  • Height Increments
    1/8 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/4 in
  • Minimum Height
    3/4 in
  • Number Of Pieces
    18
  • Parallelism
    0.0008 in
  • Sold As
    9 Pair
  • Additional Details
    Holes Are Designed For Easier Handing & Set-Ups; Made From Fine Quality Tool Steel Stress Relieved Against Distortion, Precision, Ground & Hardened; Precision Parallels Are Recommended For Layout Work, Standards & Set-Ups
  • Height
    3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4 in
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text