Motion
09974866
3x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11735094
MFR #09974866
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11735094
MFR #09974866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
09974866 09974866 3 POWER EYE LOUPE0

Specifications

  • Magnification
    3 x
  • Number Of Lenses
    1
  • Material
    Plastic
  • Maximum Magnification
    3x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought