Motion
09975525
Spiral Point Tap - High Speed Steel Material, Plug Chamfer, 2 Flutes, UNC
MI ITEM #11735095
MFR #09975525
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - High Speed Steel Material, Plug Chamfer, 2 Flutes, UNC
MI ITEM #11735095
MFR #09975525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
09975525 09975525 1/4-20X6" HSS EXT SP P
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

Specifications

  • Material
    High Speed Steel
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Overall Length
    6.000 in
  • Thread Standard
    UNC
  • Class of Fit
    3B
  • Thread Size
    1/4-20
  • Tap Type
    Spiral Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text