Motion
09975707
#4-40 UNC 2 Flute H2 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 4" OAL, 2B/3B Class of Fit
MI ITEM #11735100
MFR #09975707
List Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC 2 Flute H2 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 4" OAL, 2B/3B Class of Fit
MI ITEM #11735100
MFR #09975707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.63/each for your price

Overview

Mfr description
09975707 09975707 4/40 4 INCH EXTENSION
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Number Of Flutes
  • Overall Length
    4.000 in
  • Thread Standard
    UNC
  • Class of Fit
    2B/3B
  • Thread Direction
    Right Hand
  • Thread Size
    #4-40
  • Tap Type
    Spiral Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text