Overview
Mfr description
30104897 30104897 TT-431 TCN55 INTERSTAT
- Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Specifications
- Insert StyleTT
- MaterialCarbide
- Finish CoatingTiN
- Manufacturer GradeTCN55
- ShapeTriangle
- Inscribed Circle1/2 in
- Thickness3/16 in
- Corner Radius1/64 in
- Included Angle60 °
- Relief Angle11
- Material GradeC5
- Hole Diameter0.2031 in
- Insert Holding MethodScrew
- Insert Size431
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data