Motion
30104905
TT32.52 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/32" Corner Radius
MI ITEM #11735116
MFR #30104905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT32.52 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/32" Corner Radius
MI ITEM #11735116
MFR #30104905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30104905 30104905 TT-32.52 TCN55 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TT
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Hole Diameter
    0.1770 in
  • Insert Holding Method
    Screw
  • Insert Size
    32.52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text