Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT21.52 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 3/32" Thick, 1/32" Corner Radius
MI ITEM #11735121
MFR #30104954

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
30104954 30104954 TT-21.52 I55 INTERSTAT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TT
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    1/4 in
  • Thickness
    3/32 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Hole Diameter
    0.1230 in
  • Insert Holding Method
    Screw
  • Insert Size
    21.52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text