Motion
30262158
-50 to 380°C (-58 to 716°F) Infrared Thermometer - 12:1 Distance to Spot Ratio
Mi Item #11735136
MFR #30262158
Price$79.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
-50 to 380°C (-58 to 716°F) Infrared Thermometer - 12:1 Distance to Spot Ratio
Mi Item #11735136
MFR #30262158

Mfr description
30262158 30262158 9V -58-716D 12:1 RATIO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.00/each

Specifications

Details

  • Distance To Spot Ratio
    12:1
  • Maximum Temperature
    716 °F
  • Minimum Temperature
    -58 °F
  • Minimum Working Distance
    0.50 in
  • Power Supply Type
    9V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)