1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
30568539
30568539 4 TON 8,000 PSI HYD MAINTENANCE
MI ITEM #
11735137
MFR #
30568539
List Price
$1,674.55
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Pump Parts
Value Collection 30568539
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
30568539
30568539 4 TON 8,000 PSI HYD MAINTENANCE
MI ITEM #
11735137
MFR #
30568539
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,674.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
30568539 30568539 4 TON 8, 000 PSI HYD M
Specifications
Load Capacity
4 ton
Oil Capacity
16.50
Oil Volume Per Stroke
0.160 in
Pressure Rating
8000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data