1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31938459
12" x 12" x 1/2" Black Neoprene Sheet 15 to 25 Shore A, 450 psi Tensile Strength, -60 to 180°F
MI ITEM #
11735142
MFR #
31938459
Price
$411.83
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Rubber
Sheets, Strips and Rolls
Value Collection 31938459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31938459
12" x 12" x 1/2" Black Neoprene Sheet 15 to 25 Shore A, 450 psi Tensile Strength, -60 to 180°F
MI ITEM #
11735142
MFR #
31938459
Mfr description
31938459 31938459 1/2THK X12W X12L1 ULTR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$411
.83
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Tensile Strength
450
Thickness
1/2 in
Width
12 in
Details
Color
Black
Durometer Shore A
15 - 25
Material
Neoprene
Maximum Temperature
180.000 °F
Minimum Temperature
-60.000 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items