Motion
31944648
100' Long, EPDM Foam Cord 3/8" Diam, Black
Mi Item #11735166
MFR #31944648
Price$163.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Long, EPDM Foam Cord 3/8" Diam, Black
Mi Item #11735166
MFR #31944648

Mfr description
31944648 31944648 3/8" 100 FT. EPDM SPON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.83/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    100 ft

Details

  • Color
    Black
  • Foam Structure
    Closed Cell
  • Material
    EPDM Foam
  • Maximum Density
    30 lb cu ft
  • Maximum Temperature
    200 °F
  • Minimum Density
    25 lb cu ft
  • Minimum Temperature
    -20 °F
  • PSC Code
    4020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)