Motion
31944655
100' Long, EPDM Foam Cord 1/2" Diam, Black
MI ITEM #11735167
MFR #31944655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Long, EPDM Foam Cord 1/2" Diam, Black
MI ITEM #11735167
MFR #31944655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31944655 31944655 1/2" 100 FT. EPDM SPON

Specifications

  • Color
    Black
  • Diameter
    1/2 in
  • Foam Structure
    Closed Cell
  • Length
    100 ft
  • Material
    EPDM Foam
  • Maximum Density
    30 lb cu ft
  • Maximum Temperature
    200 °F
  • Minimum Density
    25 lb cu ft
  • Minimum Temperature
    -20 °F
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text