1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31945207
30" Long x 30" Wide x 3/32" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
MI ITEM #
11735182
MFR #
31945207
Price
$170.48
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
Value Collection 31945207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31945207
30" Long x 30" Wide x 3/32" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
MI ITEM #
11735182
MFR #
31945207
Mfr description
31945207 31945207 3/32THK X30W X30L GEN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$170
.48
/each
Add to Cart
Specifications
Dimensions
Length
30 in
Overall Length
30 in
Overall Thickness
3/32
Overall Width
30 in
Thickness
3/32
Width
30 in
Details
Color
Green
Material
Aramid
Maximum Working Pressure
1450 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items