Motion
31947989
2-1/2" Pipe, 3-1/4" ID x 4-7/8" OD Flange GasketCarbon Steel/Stainless Steel, 3-7/8" Flange Diam
Mi Item #11735218
MFR #31947989
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Pipe, 3-1/4" ID x 4-7/8" OD Flange GasketCarbon Steel/Stainless Steel, 3-7/8" Flange Diam
Mi Item #11735218
MFR #31947989

Mfr description
31947989 31947989 2 1/2"PIPE GRAPHITE SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Flange Diameter
    3-7/8
  • Inside Diameter
    3-1/4 in
  • Nominal Pipe Size
    2-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)