Motion
31950603
100' Long x 1/8" Wide Gore Tex Joint Sealant - White, 1/8 to 1/4" Approximate Flange Form Width
Mi Item #11735226
MFR #31950603
Price$693.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Long x 1/8" Wide Gore Tex Joint Sealant - White, 1/8 to 1/4" Approximate Flange Form Width
Mi Item #11735226
MFR #31950603

Mfr description
31950603 31950603 1/8" X 100' GORE-TEX J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$693.68/each

Specifications

Dimensions

  • Flange Form Width
    1/8 - 1/4
  • Length
    100 ft
  • Width
    1/8 in

Details

  • Color
    White
  • Material
    Gore-Tex
  • PSC Code
    8040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)