Motion
31950611
75' Long x 3/16" Wide Gore Tex Joint Sealant - White, 5/16 to 3/8" Approximate Flange Form Width
MI ITEM #11735227
MFR #31950611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75' Long x 3/16" Wide Gore Tex Joint Sealant - White, 5/16 to 3/8" Approximate Flange Form Width
MI ITEM #11735227
MFR #31950611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Form Width
    5/16 - 3/8
  • Length
    75 ft
  • Width
    3/16 in

Details

  • Color
    White
  • Material
    Gore-Tex
  • PSC Code
    8040

Overview

Mfr description
31950611 31950611 3/16" X 75' GORE-TEX J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought