Motion
31950629
50' Long x 1/4" Wide Gore Tex Joint Sealant - White, 7/16 to 5/8" Approximate Flange Form Width
Mi Item #11735228
MFR #31950629
Price$532.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Long x 1/4" Wide Gore Tex Joint Sealant - White, 7/16 to 5/8" Approximate Flange Form Width
Mi Item #11735228
MFR #31950629

Mfr description
31950629 31950629 1/4" X 50' GORE-TEX JO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$532.03/each

Specifications

Dimensions

  • Flange Form Width
    7/16 - 5/8
  • Length
    50 ft
  • Width
    1/4 in

Details

  • Color
    White
  • Material
    Gore-Tex
  • PSC Code
    8040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)